W.A.C. Lighting InvisiLEDĀ® 60 in. Signal Wire
WLEDTC24SW60

DESCRIPTION

  • Used to communicate between master and slave controller.
  • Syncs master controller settings with slave controller.
  • Cables can be joined together for longer lengths.
  • Available in 60in and 120in lengths.
  • To be used with WAC Lighting InvisiLED 24V RGB Color Changing Task & Cove Tape Light.
  • Standards: UL & cUL Listed for Damp Locations.

Length:

60 in
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
Application Commercial, Residential
Collection InvisiLED®
ETL Listed No
Green Energy Star, Yes
Height 1/2 in
Indoor Outdoor Indoor
Type Accessories
UL Listed Yes
Volts 24V
Watts 22
Width 4-13/100 in