MTI Whirlpools New Yorker 10 71-3/4 x 35-1/2 x 23-1/4 in. Acrylic Air Bath Freestanding Oval Bathtub with Center Drain in White
MTIAST225WH

DESCRIPTION

  • MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
  • Available in severaldesigner colors
  • The color of this material is consistent throughout its thickness, making its finish renewable for long-term durability and beauty
  • This non-porous surface also makes cleaning and sanitizing faster and more effective.
  • The acrylic shell is reinforced with a thick layer of fiberglass/resin/titanium backing for added strength and increased insulation.
  • Rectangular and corner baths even receive metal reinforcement around the perimeter.
  • All Designer Collection tubs are hand crafted with pride in the USA

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
AMP 15
ANSI Specifications ANSI 112.19.7, ANSI Z124.1
Bathtub Shape Oval
Bathtub Type Air Bath
CSA Certified Yes
Capacity 83 gal
Collection New Yorker 10
Configuration Whirlpool
Depth 16-1/2 in
Drain Location Center
Drain Opening 2 in
GSA Approved No
Height 23-1/4 in
IAPMO Listed No
Installation Type Freestanding
NSF Certified No
Number Of Jets 20
Origin Domestic
Shape Oval
Type MTIAST225WH
UL Listed Yes
Volts 110V
Width 35-1/2 in