Rheem Classic® RGEA14 Series 14 SEER 5 Tons Single-Stage Aluminum Fin Packaged Gas/Electric
RGEA1460ACT101AAJA

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Tonnage:

5 Tons
QUANTITY
1
SPECIFICATIONS
AFUE 81.00
AMP 32, 35, 45
BTU 60000
BTU Cooling Rating 60000 Btu/h
BTU Heat Rating 100000 Btu/h
CEC Compliant For Sale in CA
Coil Type Aluminum Fin
Collection Classic® RGEA14 Series
Communicating Non-Communicating
Compressor Type Scroll
Configuration Downflow, Horizontal
EER 11.6
Green Energy Star, Yes
Height 41 in
Horsepower 1/3 hp
Ignition System Direct Spark Ignition
MBH 60
Max CFM 3400
Phase Three Phase
Power Source Electric, Gas
Refrigerant R-410A
SEER 14
Stages Single
Tonnage 5 Tons
UL Listed Yes
Volts 208/230V
Width 52-7/16 in