Goodman Evaporator Coil with Pan for DSXC18 Air Conditioner
G0270A01127S

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Brand Model Compatibility:

DSXC18 Air Conditioner
QUANTITY
1
SPECIFICATIONS
Application Air Conditioner
Brand Model Compatibility DSXC18 Air Conditioner
Coil Type Evaporator
Configuration Standard
Material Metal
Power Source Electric
Refrigerant R-410A
UL Listed No
Width 14 in