Gardner-Gibson Flame StopperĀ® 10 oz. Intumescent Sealant
G3629161

DESCRIPTION

  • Expands when exposed to extreme heat
  • Prevents spread of toxic fumes, smoke and fire
  • Dries to flexible seal and can be painted

Size:

10 oz
QUANTITY
1
SPECIFICATIONS
ASTM Specifications ASTM E-814
Application Concrete Joints and HVAC Ducts, Exterior, Interior
Collection Flame Stopper®
Height 11-1/2 in
NSF Certified No
Type Sealants
UL Listed UL 1479/UL R25418
Width 2 in