Gardner-Gibson Sta-Kool® 5 gal Elastomeric Roof Coating
GSK7805

DESCRIPTION

  • Highly flexible rubberized roof coating
  • High performance
  • Resists cracking and peeling
  • Ten year warranty

Size:

5 gal
QUANTITY
1
SPECIFICATIONS
Collection Sta-Kool®
Height 14-3/4 in
NSF Certified No
Type Sealants
UL Listed No
Width 12 in