Brizo Litzeā„¢ Thermostatic Valve with Diverter Trim T-Lever Handle Kit in Brilliance Polished Nickel
DHL7533PN

DESCRIPTION

  • Handles are ADA compliant
  • Model number = one set of handles for LHP models
  • Textural knurling detail

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
Application Commercial, Residential
Collection Litze™
Depth 7-19/100 in
Faucet Type Tub & Shower Faucet
Faucet Valve Type Tub & Shower Thermostatic Valve
Handle Material Zinc
Handle Type Cross
Height 2 in
IAPMO Listed No
Maximum Height 4-1/2 in
Number of Handles Single Handle
Side Spray No
Sink Material Zinc
Trim Only Yes
Type Faucet
Valve Trim Type Thermostatic
Valve Type Tub & Shower Thermostatic Valve
WaterSense Labeled No
Weight 1.806