Brizo LitzeĀ® Metal Handle in Luxe Gold
DHL633GL

DESCRIPTION

  • Handles secure to valves with rare earth magnets
  • Handles are ADA compliant
  • Model number = one pair of handles for LHP faucets
  • Textural knurling detail

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
Collection Litze®
Depth 1-22/25 in
Faucet Part Type Handle
Faucet Type Tub Filler
GSA Approved No
Handle Material Zinc
Handle Type T-Lever
Height 2 in
IAPMO Listed No
Maximum Height 3-69/100 in
NSF Certified No
Number of Handles Single Handle
Side Spray No
Type Faucet
Weight 2.36