Brizo Litzeā„¢ Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only
DHL7032PC

DESCRIPTION

  • Handle is ADA compliant
  • Model number = one handle for LHP model

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
CSA Certified CSA B125.1
Cartridge Type High Flow Ceramic Mixing Cartridge
Collection Litze™
Depth 3-14/25 in
Faucet Material Metal
Faucet Type Tub Filler
Faucet Valve Type Ceramic Disc, Mixing
GSA Approved No
Green WaterSense, Yes
Handle Material Metal
Handle Type Lever
Height 1-41/100 in
IAPMO Listed No
Maximum Height 1-41/100 in
NSF Certified No
Number of Handles Single Handle
Side Spray No
Spout Reach 9-1/4 in
Trim Only Yes
Tub Spout Reach 9-1/4 in
Type Faucet
WaterSense Labeled Yes
Weight 0.616