Hubbardton Forge Ursa 1-Light 16W Wall Mount Large LED Outdoor Wall Sconce in Coastal Mahogany
H3025031006

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
Bulb Type LED
Collection Ursa
Depth 3-7/10 in
ETL Listed No
Height 26-3/5 in
Installation Type Wall Mount
Lumens 975
Number Of Lights 1
UL Listed Yes
Volts 120/277V
Watts 16
Width 9-1/2 in