6 x 3 in. Standard Carbon Steel Weld Eccentric Reducer
GWERUM-WE

DESCRIPTION

SIZESKU
10 in x 4 in GWER10P-WE
10 in x 8 in GWER10X-WE
12 in x 10 in GWER1210-WE
12 in x 8 in GWER12X-WE
14 in x 10 in GWER1410-WE
14 in x 12 in GWER1412-WE
16 in x 12 in GWER1612-WE
16 in x 8 in GWER16X-WE
3 in x 2 in GWERMK-WE
4 in x 3 in GWERPM-WE
6 in x 3 in GWERUM-WE
6 in x 4 in GWERUP-WE
8 in x 4 in GWERXP-WE
8 in x 6 in GWERXU-WE
SPECIFICATIONS
Clean Bagged No
End Connection 2 Weld
End Connections Weld
FM Approved No
Fire Suppression System Rated No
Fitting Size 2 3 in
Fitting Type Eccentric
IAPMO Listed No
NSF Certified No
UL Listed No