Design House Ball Entry Knob in Satin Nickel
D781880

DESCRIPTION

  • Color finish: Satin Nickel
  • ANSI grade-3 certified for residential security
  • Fits 2-3/4" and 2-3/8" backsets
  • Fits 1-3/8" and 1-3/4" thick doors
  • Fits 2-3/4" and 2-3/8" backsets
  • Fits 1-3/8" and 1-3/4" thick doors
  • Entry lock: operated by a key on the exterior and is by a turn-button knob on the interior
  • Limited lifetime mechanical warranty
  • Five-year finish warranty

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications ANSI Grade 3
Handle Type Entry
Height 2-5/8 in
Security Grade 5
Type D781880
UL Listed No
Width 2-5/8 in