4-1/2 ft. x 12 in. Flanged Epoxy Lined Ductile Iron Pipe
DFFPEL12P6

DESCRIPTION

Length:

4-1/2 ft
QUANTITY
1
SPECIFICATIONS
End Connection 2 Flanged
End Connections Flanged
Pipe Lining Epoxy
Pipe Tubing Size 12 in