15-1/2 ft. x 10 in. Flanged Protecto P-401 Lined Ductile Iron Pipe
DFFPP410156

DESCRIPTION

Length:

15-1/2 ft
QUANTITY
1
SPECIFICATIONS
End Connection 2 Flanged
End Connections Flanged
Pipe Lining Protecto P-401
Pipe Tubing Size 10 in