10 ft. x 4 in. Flanged Cement Lined Ductile Iron Pipe
DFFPP10

DESCRIPTION

Length:

10 ft
QUANTITY
1
SPECIFICATIONS
End Connection 2 Flanged
End Connections Flanged
Pipe Lining Cement
Pipe Tubing Size 4 in