Warner Manufacturing ProGrip™ 1-1/2 in. Stiff Putty Knife
W90109

DESCRIPTION

  • Carbon steel blade
  • Ergonomic soft grip handle
  • Chisel ground edge for scraping

Blade Width:

1-1/2 in
QUANTITY
1
SPECIFICATIONS
Adjustable No
Application Scraping
Blade Material Carbon Steel
Blade Thickness In .05 in
Blade Width 1-1/2 in
Collection ProGrip™
Depth 7/8 in
Handle Material Plastic
Handle Type Ergonomic
Height 8 in
Origin Domestic
Tool Type Putty Knife
Type W90109
Weight 23/100
Width 1-1/2 in