Honeywell 14 in. 9 MENS Fleece, Rubber and PVC Plain Toe Knee Boot in Black
H18822BLM090

DESCRIPTION

  • Seamless, PVC injection molded footwear is 100% waterproof to ensure workers’ feet are dry and comfortable
  • PVC formulation is resistant to degradation from agricultural chemicals, fertilizers and animal waste
  • Flexible and durable upper allows for ease in movement for greater worker comfort
  • Removable FOOT FORM contour cushion insole
  • Reinforced construction at critical stress points provides a durable and long wearing boot
  • Deep angle cleat outsole helps to grip slick surfaces to help prevent slips and falls
  • Easy guide along the shaft to customize the boot height
  • Life Expectancy estimated 1,500 miles

Shoe Size:

9 MENS
QUANTITY
1
SPECIFICATIONS
Adjustable No
Height 14 in
Product Type Boot
Shoe Size 9 MENS
UL Listed No
Weight 4.6