Blue-White Industries FlexFlowâ„¢ 1/4 in. 25.5 gpd 65 psi OD 4-20 Tygothane Polypropylene Peristaltic Metering Pump
BA1N30V1TP

DESCRIPTION

  • Digital display for manual or automatic control via 4-20mA or pulse signals
  • True variable speed DC motor for continuous output
  • Patented Tube Failure Detection system
  • Peristaltic design prevents air-lock and loss of prime

Flow Rate:

25.5 gpd
QUANTITY
1
SPECIFICATIONS
Collection FlexFlow™
Depth 9-13/100 in
End Connection 2 Tube OD
End Connections Tube OD
FM Approved No
Fitting Size 2 3/8 in
Flow Rate 25.5 gpd
Height 6 in
IAPMO Listed No
Maximum Pressure 65 psi
Maximum Temperature 130
Minimum Temperature 14
NEMA Specifications NEMA 3R, NEMA 5-15, NEMA 6-15
NSF Certified No
Power Source Electric
RPM 30
UL Listed No
Volts 115V
Weight 12
Width 9-19/50 in