Elegant Lighting 25W Dimmable LED Light Bulb with Candelabra Base
EE12LED103

DESCRIPTION

Watts:

25
(Pricing is for 25)
QUANTITY
1
SPECIFICATIONS
Beam Spread 300°
Bulb Type LED
Dimmable Yes
ETL Listed No
Green Energy Star, Yes
Light Bulb Base Type Candelabra E-12
Lumens 165
Lumens per Watt LPW 2.5
Number Of Hours 15000
UL Listed No
Volts 120V
Watt Equivalency 25
Watts 25