Kwikset Tylo® Knob with Single Cylinder Deadbolt Combo Pack in Antique Brass
K690T56ALRCSKI

DESCRIPTION

  • Fits standard door preparations by adjustable latches
  • Lifetime warranty

Color/Finish

$32.09 EACH
(Pricing is for Antique Brass)
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection Tylo®
Color Finish Antique Brass
Color Finish Category Brass Tones
Depth 2-1/2 in
Height 2-5/8 in
UL Listed No