PROSELECT® 3/4 in. Extended Drain Valve
PSW12511

DESCRIPTION

Valve Size:

3/4 in
$20.47 EACH
(Pricing is for 3/4 in)
QUANTITY
1
SPECIFICATIONS
CARB OTC LEED Compliant No
GSA Approved No
IAPMO Listed No
Length 3 in
Material Plastic
Material Type Nylon
NSF Certified No
Valve Size 3/4 in
Valve Type Water Heater Valve