Generation Lighting Sea Gull 9-1/2 in. 1-Light Downlight Pendant in Brushed Steel
GLRP800DW112

DESCRIPTION

  • Featured in the decorative Royce lighting products collection
  • Requires 1 A19 medium 100W light bulb
  • cETL listed for dry locations
  • Decorative finish to accent and brighten your room
  • Includes 3' of chain
  • The preferred brand choice of builders and electricians

Color/Finish

QUANTITY
1
SPECIFICATIONS
Bulb Type Incandescent
CSA Certified Yes
Collection Sea Gull
Diameter 13 in
ETL Listed No
Height 9-1/2 in
Indoor Outdoor Indoor
Installation Type Ceiling Mount
Light Bulb Base Type Medium E-26
Light Bulb Shape Code A19
Lighting Direction Ambient Lighting
Number Of Lights 1
Power Source Hardwired
Type GLRP800DW112
UL Listed No
Volts 120V
Watts 100
Width 13 in