Raco Rayntite® 4-1/2 x 4-9/16 x 1-3/16 in. 2-Gang Die Cast Aluminum Vertical Mount Device Cover
R50430

DESCRIPTION

  • Includes gasket and mounting hardware
  • May be mounted to box or device
  • Multi-lingual instructions in each package
  • Padlock compatible, 1/4 in. diameter hole
  • Rugged die cast construction
  • Self closing lids assure weatherproof protection when the receptacle is not in use
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance

Depth:

1-3/16 in
$21.99 EACH
(Pricing is for 1-3/16 in)
QUANTITY
1
SPECIFICATIONS
CSA Certified CSA C22.2 No.18
Collection Rayntite®
Color Finish Grey
Color Finish Category Greys
Depth 1-3/16 in
Height 4-1/2 in
Material Die Cast Aluminum
NEMA Specifications NEMA 3R
Number of Gangs 2
UL Listed UL 514A
Width 4-9/16 in