Series LF25AUB-Z3 1/2 in. 75# 300 psi Copper Silicon Alloy FNPT Pressure Reducing Valve
WLF25AUBHPZ3D

DESCRIPTION

  • High pressure applications
  • Sealed spring cage with stainless steel cage screws
  • Integral stainless steel strainer removable for cleaning
  • Replaceable seat module

Valve Size:

1/2 in
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Commercial, Residential
BAA Compliant Yes
Collection Series LF25AUB-Z3
Depth 6-1/2 in
End Connection 2 Female Threaded
End Connections Union x Female Threaded
Fitting Size 2 1/2 in
Height 3 in
Lead Law Compliant Yes
Maximum Pressure 300 psi
Maximum Temperature 160
Minimum Temperature 33
Type WLF25AUBHPZ3D
Valve Disc Material Reinforced EPDM
Valve Type Pressure Reducing Valve
Weight 3.5
Width 6-11/25 in