Waterstone Parche 1.1 gpm 1 Hole Deck Mount Hot Water Dispenser with Single Lever Handle in Satin Brass
W1400HSB

DESCRIPTION

  • Instant hot water on demand.
  • For use with Waterstone Insta-Hot System.
  • C-spout has 4” reach and can swivel 360 degrees.
  • Lifetime Functional Warranty
  • Made in the USA
  • Made with eco-friendly solid brass or 316 stainless steel.

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
Application Residential
Brand Model Compatibility 5000 Hot Tank Filtration System
CSA Certified CSA B125.1
Cartridge Type Ceramic Disc, Hot
Collection Parche
Dispenser Only Yes
Faucet Connection Compression
Faucet Connection Size 1/4 in
Faucet Height 9-3/4 in
Faucet Material Brass
Faucet Mount Deck Mount
Faucet Type Centerset
Faucet Valve Type Quarter Turn Ceramic Disc
Filtering Material Yes
Flow Rate 1.1 gpm
GSA Approved No
Handle Material Metal
Handle Type Lever
Height 9-3/4 in
IAPMO Listed No
Lead Law Compliant Yes
Maximum Deck Thickness 2-1/2 in
NSF Certified Yes
NSF Specifications NSF 372, NSF 61
Number of Handles Single Handle
Number of Holes 1 Hole
Origin Domestic
Reverse Osmosis Compatible Yes
Side Spray No
Spout Reach 4 in
Spout Swivel 360°
Spout Type C Spout
Style Contemporary
Supply Lines Included Yes
Trim Only No
UL Listed No
Weight 5