Waterstone Parche 1.75 gpm 1 Hole Deck Mount Bar Faucet with Double Lever Handle and C-spout in Satin Brass
W1600SB

DESCRIPTION

  • Perfect for wet bars, kitchen islands and entertainment areas.
  • C-spout has 7” reach and can swivel 360 degrees.
  • 1.7 gpm maximum flow rate with aerated tip.
  • Lifetime Functional Warranty
  • Made in the USA
  • Made with eco-friendly solid brass or 316 stainless steel.

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
Application Residential
CSA Certified CSA B125.1
Cartridge Type Ceramic, Hot & Cold
Center Size 5-1/8 in
Collection Parche
Faucet Connection Compression
Faucet Connection Size 3/8 in
Faucet Height 12-1/2 in
Faucet Material Brass
Faucet Mount Deck Mount
Faucet Type Centerset
Faucet Valve Type Ceramic Disc, Hot/Cold
Flow Rate 1.7 gpm
GSA Approved No
Handle Material Brass
Handle Type Lever
Height 12-1/2 in
IAPMO Listed No
Lead Law Compliant Yes
Maximum Deck Thickness 2-3/8 in
NSF Certified Yes
NSF Specifications NSF 372, NSF 61
Number of Handles Two Handle
Number of Holes 1 Hole
Origin Domestic
Side Spray No
Spout Reach 7 in
Spout Swivel 360°
Spout Type C-Spout
Style Contemporary
Supply Lines Included Yes
Trim Only No
UL Listed No
WaterSense Labeled No
Weight 6