Progress Lighting Recessed 5 in. 9W 1-Light Flush Mount Ceiling Fixture in Satin White
PP80802830K

DESCRIPTION

  • Satin White finish.
  • Diffused polycarbonate lens controls direct glare from the LEDs.
  • Easy "Push and Twist" installation with (3) friction spring clips.
  • Can be installed in most competitors 4" recessed housings.
  • Dimmable to 10% with many Triac/Forward Phase dimmers.
  • Suitable for use in IC or NON-IC Applications.
  • Provided with quick link for use with E26 Edison Base adapter.
  • Meets California Title 24 - JA8 - 2016.

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
AMP 0.07
Average Life 5.71
Bulb Type LED
CSA Certified Yes
Collection Recessed
Color Finish Satin White
Color Finish Category Whites
Color Temperature 3000
Diameter 5 in
Dimmable Yes
ETL Listed No
Energy Star Compliant Yes
Glass Type White
Green Energy Star, Yes
Height 3-1/4 in
Inside Diameter 4 in
Installation Type Ceiling Mount
Light Bulb Shape Code B12
Lighting Direction Down Lighting
Lumens 651
Lumens per Watt LPW 72
Material Steel
Maximum Temperature 30
Number Of Hours 50000
Number Of Lights 1
Outside Diameter 5 in
Power Source Hardwired
Product Type Recessed Trim
Smart Home Enabled No
UL Listed No
Volts 120V
Watts 9
Weight 1.02
Width 5 in