American Standard HVAC 4A7A3 5 Ton 13 SEER 1/5 hp Single-Stage R-410A Split-System Air Conditioner
A4A7A3060D1000P

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Tonnage:

5 Tons
QUANTITY
1
SPECIFICATIONS
AMP 1.05, 120, 25.1, 35, 50
BTU 60000
Collection 4A7A3
Compressor Type Scroll
Horsepower 1/5 hp
Liquid Line OD 3/8 in
Max CFM 4342
Phase Single Phase
Power Source Electric
Refrigerant R-410A
SEER 13
Sound Blanket No
Stages Single
Tonnage 5 Tons
UL Listed No
Volts 208/230V
Weight 226