W.A.C. Lighting InvisiLEDĀ® Extension Cable in Black
WLEDTCEXT144

DESCRIPTION

  • Connects from the transformer to the beginning run of InvisiLED 24V Tape Light.
  • Can be used to easily customize your design layout.
  • Total run length cannot exceed transformer load.
  • Use when the transformer is located far away from the beginning of a run.
  • To be used with WAC Lighting InvisiLED 24V Tape Light including LITE, PRO, PRO II, PRO III, and RGB Color Changing Task & Cove Tape Light.
  • Standards: UL & cUL Listed for Damp Locations.

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
Application Commercial, Residential
Collection InvisiLED®
ETL Listed No
Green Energy Star, Yes
Height 22/25 in
Indoor Outdoor Indoor
Type Accessories
UL Listed Yes
Volts 24V
Watts 22
Width 4-13/100 in