Capital Lighting Fixture Sinclair 100W 10-Light Medium E-26 Incandescent Chandelier in Renaissance Brown
C417401RB372

DESCRIPTION

  • Ten light Chandelier in Renaissance Brown finish with Clear Hammered Glass .
  • Dimensions: 38-1/2 "W x 44-1/2 "H x 0 "D
  • Requires ten E26 Medium bulbs with a max wattage of 100 W per socket.
  • Canopy dimensions: 5"W x 1"H
  • UL listed and rated for Dry locations.
  • Includes: 10' Chain; 15' Wire

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
Bulb Type Incandescent
CSA Certified No
Cable or Wire Type SPT-1
Collection Sinclair
Depth 38-1/2 in
Dimmable No
ETL Listed No
Glass Type Clear Water
Height 44-1/2 in
Indoor Outdoor Indoor
Installation Type Ceiling Mount
Light Bulb Base Type Medium E-26
Light Bulb Shape Code A19
Lighting Direction Up Lighting
NEMA Specifications No
Number Of Lights 10
Number of Tiers 2
Power Source AC, Electric
UL Listed Suitable for Dry Locations
Volts 120V
Watts 100
Width 39-1/2 in
Wire Gauge 18 ga