JACUZZI® Water Rainbow┬« Two Handle Roman Tub Faucet in Polished Chrome
JMP33827

DESCRIPTION

  • 1/4 turn Ceramic disc valves for a lifetime of drip free use
  • 8 1/2" Wide spout features dramatic waterfall effect
  • Made in Italy
  • Minimum flow rate of 9 gallons per minute to fill you tub quickly
  • Solid Brass spout with metal handles

Color/Finish

$675.00 EACH
(Pricing is for Polished Chrome)
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications Yes
ASME Specifications Yes
CARB OTC LEED Compliant No
CSA Certified Yes
Cartridge Type Ceramic Disc
Center Size 12 in - 22 in
Collection Water Rainbow®
Color Finish Polished Chrome
Color Finish Category Chromes
Faucet Connection NPT
Faucet Connection Size 3/4 in
Faucet Height 4 in
Faucet Material Metal
Faucet Mount Deck Mount
Faucet Type Roman Tub Faucet Only
Faucet Valve Type Ceramic Disc
Flow Rate 9 gpm
Handle Material Zinc
Handle Type Knob
Height 4 in
IAPMO Listed Yes
Installation Type Deck Mount
Length 4 in
Material Metal
NSF Certified No
NSF Specifications No
Number of Handles Two Handle
Number of Holes 3 Hole
Spout Height 4 in
Spout Reach 2 in
Trim Only No
Tub Spout Reach 2 in
WaterSense Labeled No
Weight 8-1/2
Width 10 in