Texas Fluorescents 57-3/25 in 35W 1-Light Fluorescent T5 Task Light
TFKDSM135E120

DESCRIPTION

Watts:

35
QUANTITY
1
SPECIFICATIONS
Bulb Type Fluorescent
Height 1-31/50 in
Light Bulb Shape Code T5
Number Of Lights 1
UL Listed Yes
Volts 120V
Watts 35
Width 1-31/50 in