Kichler Lighting Beacon Square 1-Light 60W Down Lighting Outdoor Wall Light in Olde Bronze
KK49829OZ

DESCRIPTION

  • Ships Via: UPS
  • Additional Finishes': Olde Bronze/White/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: CLEAR HAMMERED

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
Bulb Style Pear Shape
Bulb Type Incandescent
Collection Beacon Square
Depth 7-1/2 in
Diameter 6-1/2 in
Dimmable No
ETL Listed Yes
Glass Type Clear Hammered
Height 12 in
Indoor Outdoor Outdoor
Installation Type Wall Mount
Light Bulb Base Type Medium E-26
Light Bulb Shape Code A19
Lighting Direction Down Lighting
Number Of Lights 1
Power Source Electric
Style Arts and Crafts/Mission
Type Fan Acessory
UL Listed No
Volts 120V
Watts 75
Width 6-1/2 in