Kichler Lighting Riverwood 100W 1-Light Incandescent Outdoor Wall Sconce in Weathered Zinc
KK49192WZC

DESCRIPTION

  • Ships Via: UPS
  • Additional Finishes': Weathered Zinc/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: CLEAR SEEDED

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
Bulb Style Pear Shape
Bulb Type Incandescent
Collection Riverwood
Depth 8-3/4 in
Diameter 8 in
Dimmable No
ETL Listed Yes
Glass Type Clear Polycarbonate
Height 14-1/4 in
Indoor Outdoor Outdoor
Light Bulb Base Type Medium E-26
Light Bulb Shape Code A19
Number Of Lights 1
Style Lodge/Country/Rustic
Type Fan Acessory
UL Listed No
Volts 120V
Watts 100
Width 8 in