Delta Faucet TrinsicĀ® 12 in. Towel Bar in Matte Black
D75912BL

DESCRIPTION

  • Designed to seamlessly coordinate with contemporary bath styles
  • Extends 3-5/16 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection Trinsic®
Depth 3-31/100 in
Diameter 15-1/4 in
Handle Material Brass
Height 1-13/100 in
Installation Type Wall Mount
Maximum Height 1-13/100 in
Number of Bars 1
Projection 3-5/16 in
Side Spray No
Type Accessory
Weight 1
Width 15-1/4 in