Delta Faucet TrinsicĀ® Single Handle Single Function Bathtub & Shower Faucet in Matte Black Trim Only
DT14459BLLHD

DESCRIPTION

  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • LHD = Less Head. Please order showerhead separately.
  • ADA Compliant

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
ASSE Standards ASSE 1016
Application Commercial, Residential
CEC Compliant For Sale in CA
CSA Certified Yes
Collection Trinsic®
Depth 6-19/100 in
End Connection 2 Universal
End Connections Universal
Faucet Connection FIP Thread
Faucet Connection Size 1/2 in
Faucet Type Tub & Shower Faucet
Flow Rate 1.75 gpm
GSA Approved No
Green WaterSense, Yes
Handle Material Brass
Handle Type Lever
Height 6-1/2 in
IAPMO Listed Yes
Maximum Height 6-1/2 in
NSF Certified No
Number of Handles Single Handle
Showerhead Flow Rate 1.75
Showerhead Function Single
Side Spray No
Sink Material Brass
Spout Reach 6-19/100 in
Spout Type Pull Up, Slip On
Trim Only Yes
Tub Spout Reach 6-3/16 in
Tub Spout Type Diverter
Type Faucet
Valve Trim Type Pressure Balancing
WaterSense Labeled Yes
Weight 2.62
Width 6-3/4 in