Delta Faucet TrinsicĀ® Single Handle Vessel Filler Bathroom Sink Faucet in Matte Black
D759BLDST

DESCRIPTION

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Single hole installation
  • Less pop-up
  • ADA Compliant
  • Rigid spout
  • Rigid spout
  • Water-efficient faucet helps you conserve water and protect one of Earth’s most valuable natural resources

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Commercial
BAA Compliant No
Bathroom Faucet Type Vessel Filler
CEC Compliant For Sale in CA
CSA Certified Yes
Cartridge Type Diamond Coated Ceramic
Collection Trinsic®
Deck Plate Included No
Depth 6-3/4 in
End Connection 2 Compression
End Connections Compression
Faucet Connection Compression
Faucet Connection Size 3/8 in
Faucet Material Brass
Faucet Mount Vessel Mount
Faucet Valve Type Diamond Coated Ceramic Disc
Flow Rate 1.2 gpm
GSA Approved No
Green WaterSense, Yes
Handle Material Brass
Handle Type Lever
Height 14-14/25 in
Lead Law Compliant Yes
Maximum Height 14-14/25 in
Maximum Pressure 60 psi
NSF Certified No
Number of Handles Single Handle
Number of Holes 1 Hole
Side Spray No
Spout Reach 6-13/100 in
Spout Type Rigid
Trim Only No
Type Faucet
WaterSense Labeled Yes
Weight 4.206