Delta Faucet TrinsicĀ® Rectangular Open Towel Ring in Matte Black
D759460BL

DESCRIPTION

  • Perfectly coordinates with the Trinsic bath collection
  • Extends 2 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection Trinsic®
Depth 2 in
Handle Material Zinc
Height 2 in
IAPMO Listed No
Installation Type Wall Mount
Maximum Height 5-69/100 in
Projection 2 in
Ring Type Open
Shape Rectangular
Side Spray No
Type Accessory
Weight 0.54
Width 6-13/32 in