Delta Faucet TrinsicĀ® Single Handle Monoblock Bathroom Sink Faucet in Matte Black
D559LFBLLPU

DESCRIPTION

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 1 or 3-hole 4" installation
  • Less pop-up
  • ADA Compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Commercial, Residential
BAA Compliant No
Bathroom Faucet Type Monoblock
CEC Compliant For Sale in CA
CSA Certified Yes
Cartridge Type Diamond Coated Ceramic
Center Size 4 in
Collection Trinsic®
Deck Plate Included Yes
Depth 6-1/2 in
End Connection 2 Compression
End Connections Compression
Faucet Connection Compression
Faucet Connection Size 3/8 in
Faucet Material Brass
Faucet Mount Deck Mount
Faucet Valve Type Diamond Coated Ceramic Disc
Fitting Size 2 3/8 in
Flow Rate 1.2 gpm
GSA Approved No
Green WaterSense, Yes
Handle Material Brass
Handle Type Lever
Height 7-1/4 in
Lead Law Compliant Yes
Maximum Height 6-1/4 in
NSF Certified No
Number of Handles Single Handle
Number of Holes 1 or 3 Hole
Side Spray No
Spout Reach 5 in
Trim Only No
Type Faucet
WaterSense Labeled Yes
Weight 3.16