International Comfort Products R4A3 Series 4 Ton 13 SEER 1/4 hp Single-Stage R-410A Split-System Air Conditioner
IR4A348AKH

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Tonnage:

4 Tons
QUANTITY
1
SPECIFICATIONS
AMP 24.3
BTU 48000
BTU Cooling Rating 48000 Btu/h
CEC Compliant Not for Sale in CA
Collection R4A3 Series
Compressor Type Scroll
Depth 31-3/16 in
EER 11
Height 35-1/16 in
Horsepower 1/4 hp
Liquid Line OD 3/8 in
Max CFM 3365
Max Fuse Size 40
Phase Single Phase
Power Source Electric
RPM 1100
Refrigerant R-410A
SEER 13
Sound Blanket Yes
Stages Single
Tonnage 4 Tons
UL Listed Yes
Volts 208/230V
Weight 175
Width 31-3/16 in