American Standard Edgemere® Pedestal Bathroom Sink in White
A0445004020

DESCRIPTION

  • Lavatory only
  • Faucet holes on 4" (102mm) centers
  • Faucet/soap/accessory ledge with generous shelf area
  • Rear overflow
  • Includes mounting kit
  • Design coordinates with Edgemere® toilets
  • Right Height® for greater comfort during use
  • Fine fireclay construction
  • Bowl size: 17-1/8" x 12" x 5-1/4"

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications ANSI A112.19.2
CSA Certified CSA B45.1
Center Size 4 in
Collection Edgemere®
Depth 19-1/2 in
Drain Location Rear
GSA Approved No
Height 35-11/16 in
IAPMO Listed No
Number Of Bowls 1
Number of Holes 3 Hole
Shape Rectangular
Sink Bowl Size 17-1/8 in x 12 in x 5-1/4 in
Sink Installation Type Pedestal
Sink Material Fireclay
Sink Size Range 20 in - 25 in
Type A0445004020
Vessel Only - FEI Yes
WaterSense Labeled No
Width 6-19/50 in