American Standard Townsend® Bathroom Sink in White
A0039001020

DESCRIPTION

  • Pedestal only
  • Fine fireclay construction
  • Design coordinates with Townsend® collection

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Brand Model Compatibility American Standard 0328.800 Lavatory Sink
CSA Certified CSA B45.1
Collection Townsend®
GSA Approved No
Height 29-5/8 in
IAPMO Listed No
NSF Certified No
Sink Installation Type Pedestal Sink Base
Type A0039001020
Vessel Only - FEI No
WaterSense Labeled No
Width 8 in