Duravit Vero Self-rimming/Drop-in Bathroom Sink in White Alpin
D0452500000

DESCRIPTION

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • cUPC® listed

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
Application Commercial, Residential
CSA Certified CSA B45.1
Collection Vero
Depth 18-7/8 in
Drain Location Rear
GSA Approved No
Height 6-7/8 in
IAPMO Listed No
Installation Type Above Counter
MA Approved Yes
Number Of Bowls 1
Number of Holes 1 Hole
Origin Global
Overflow Included Yes or No Yes
Shape Rectangular
Sink Bowl Size 17 in x 12-1/4 in x 6-7/8 in
Sink Installation Type Self-rimming/Drop-in
Sink Material Ceramic
Sink Size Range Less than 20 in
Type Bathroom Sink
Vessel Only - FEI Yes
WaterSense Labeled No
Weight 35.71
Width 19-5/8 in