Lithonia Lighting Traditional Series 49-1/2 in 64W 2-Light Fluorescent Bi-Pin G13 T8 Linear Ceiling Fixture in Oak
L10636REOA

DESCRIPTION

  • Provides general illumination in residential and commercial applications
  • Low-profile styling, complements a variety of decors
  • Unique flush mounting system eliminates light leaks

Length:

49-1/2 in
QUANTITY
1
SPECIFICATIONS
Application Indoor
Ballast Type Electronic
Bulb Type Fluorescent
Collection Traditional Series
Depth 3 in
Dimmable No
ETL Listed No
Glass Type Clear Prismatic
Height 3 in
Installation Type Ceiling Mount, Flush Mount
Light Bulb Base Type Bi-Pin G13
Light Bulb Shape Code T8
Lighting Direction Down Lighting
Number Of Lights 2
Power Source Electric
Type Linear Flush Mount
UL Listed Yes
Volts 120V
Watts 64
Weight 9.5
Width 8-1/2 in