D and M Coatings 8 x 2 in. Mechanical Joint Ductile Iron C153 Short Body Tapped Cap with Permox CTF™ Lined
DDTK8CTF

DESCRIPTION

SIZESKU
12 in DDTK12CTF Call for Pricing
16 in DDTK16CTF Call for Pricing
24 in DDTK24CTF Call for Pricing
6 in DDTK6CTF Call for Pricing
8 in DDTK8CTF Call for Pricing
SPECIFICATIONS
ANSI Specifications ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C150, ANSI C151, ANSI C153, ANSI C600, ANSI C900, ANSI C905
ASTM Specifications ASTM A-536 Grade 60-40-10, ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 70-50-05
AWWA Specifications AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-153
Clean Bagged No
Ductile Iron Class C153
End Connections Mechanical Joint
FM Approved Yes
High Pressure 350
NSF Certified Yes
NSF Specifications NSF 372, NSF 61, NSF 61 Annex G
Pipe Lining Permox CTF™
Tap Size 2 in
UL Listed Yes
Weight 22