US Electrical Motors Rescue® 1/6 - 1/3 hp 1075 RPM Condenser Motor
USM5430

DESCRIPTION

  • For use in high temperature applications
  • Leads: 48”
  • Designed for longer life
  • Easy to change quick connect terminals for application flexibility
  • Includes capacitor
  • Side shell holes
  • Universal mounting
  • One speed settings
  • Reversible rotation

Horsepower:

1/6 - 1/3 hp
QUANTITY
1
SPECIFICATIONS
AMP 2.2
Collection Rescue®
Diameter 5-5/8 in
Frame Size 48
Horsepower 1/6 - 1/3 hp
Phase Single Phase
RPM 1075
Type USM5430
UL Listed No
Volts 208/230V