Supco Therm-O-DiscĀ® 120/125/240V 200F Thermostat
SL200

DESCRIPTION

  • Can handle loads up to 25A at 240VAC
  • Open on rise, close when temperature differential is reached
  • Quick disconnect terminals: 1/4"
  • Welded construction for integrity of current-carrying components
  • Electrical ratings: 60T
  • Open: 200° F
  • Closed: 160° F

Volts:

120/125/240V
QUANTITY
1
SPECIFICATIONS
AMP 10
Application HVAC/R Systems
Auto Switching Heat Cool No
Collection Therm-O-Disc®
FM Approved No
IAPMO Listed No
Indoor Outdoor Indoor
Maximum Temperature 200
NSF Certified No
Origin Global
Phase Single Phase
Power Source Electric
Temperature Range up to 200 Deg F
Type Thermostat
UL Listed No
Volts 120/125/240V