Mitsubishi Electronics USA City MultiĀ® 120 MBH Floor Mount Outdoor 10 Tons Mini-Split Single-Zone
MPUHYP120YKMUA

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

MBH:

120
QUANTITY
1
SPECIFICATIONS
AMP 20
Auto Switching Heat Cool No
BTU Cooling Rating 120000 Btu/h
BTU Heat Rating 135000 Btu/h
Collection City Multi®
Compressor Type Scroll
Depth 29-5/32 in
EER 12.1
Height 64-31/32 in
Indoor Outdoor Outdoor
Installation Type Floor Mount
Liquid Line OD 5/8 in
MBH 120
Phase Triple Phase
Refrigerant R-410A
Sound Blanket No
Tonnage 10 Tons
Type MPUHYP120YKMUA
UL Listed No
Volts 460V
Weight 726
Width 68-29/32 in