Sharp Electronics Sharp® 1.1 cf 1000W Countertop Microwave Oven in Stainless Steel
SSMC1132CS

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
CEC Compliant For Sale in CA
Capacity 1.1 cu ft
Collection Sharp®
Depth 14-9/10 in
Height 12 in
Interior Light No
NSF Certified No
Number of Settings 10
Power Source Electric
UL Listed Yes
Volts 120V
Watts 1000
Width 20-3/10 in