TCP 2W LED Light Bulb
TLED2W1383V2

DESCRIPTION

  • Energy efficient: 90% less energy than standard incandescent replacements
  • Long life: 25,000 hours
  • More overall light output compared to incandescent

Watts:

2
QUANTITY
1
SPECIFICATIONS
Average Life 3
Beam Spread 270°
Bulb Type LED
Dimmable No
Green Energy Star, Yes
Lumens 150
Number Of Hours 25000
Type TLED2W1383V2
UL Listed Yes
Volts 12V
Watt Equivalency 20
Watts 2